PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, Bimetal, 1/2 In. W

LENOX| Zoro #: G2171337| Mfr #: 80272D2B123810

$43.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 12 ft. 6"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171337 Mfr #: 80272D2B123810
Tooth Type: VariableLength: 12 ft. 6"
Thickness: 0.025"For Use With: Band Saws
Width: 1/2"Material: Bimetal
Teeth per Inch: 6/10Item: Band Saw Blade
Application: Contour CuttingPrimary Saw Application: Metal
Grade: Diemaster 2Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 12 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6/10, Tooth Type Variable, Application Contour Cutting

Reviews