KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Bimetal, 1/2 In. W

LENOX| Zoro #: G2030987| Mfr #: 81834D2B72375

$41.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030987 Mfr #: 81834D2B72375
Width: 1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: Contour Cutting
Tooth Type: VariableLength: 7 ft. 9-1/2"
Grade: Diemaster 2Thickness: 0.025"
Material: BimetalTeeth per Inch: 6/10
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 7 ft. 9-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6/10, Tooth Type Variable, Application Contour Cutting

Reviews