Lenox
Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series
Mfr # 82134D2B144445
Zoro # G1599035
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 14 ft. 7 in
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
Explore More Products
- LENOX Band Saw Blade, 18 ft. 10" L, Blade Series: Rx+ 93274RPB185740
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80202D2B72375
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series 1820782
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 48526D2B133975
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53316D2B103275
- LENOX Band Saw Blade, 15 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1792887
- LENOX Band Saw Blade, 19 ft. 8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 29379D2B195995
- LENOX Band Saw Blade, 3 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1777793
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 87082D2B133975
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 442618
- STARRETT Band Saw Blade, 8 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99186-08-03
- Lenox Band Saw Blades