KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Bimetal, 1/2 In. W

LENOX| Zoro #: G0439117| Mfr #: 83413D2B144495

$74.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439117 Mfr #: 83413D2B144495
Width: 1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: Contour Cutting
Tooth Type: VariableLength: 14 ft. 9"
Grade: Diemaster 2Thickness: 0.025"
Material: BimetalTeeth per Inch: 8/12
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Diemaster 2,Material Bimetal,Length 14 ft. 9 In.,Width 1/2 In.,Thickness 0.025 In.,Teeth per Inch 8/12,Tooth Type Variable,Application Contour Cutting

Reviews