SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 13 ft. 6 In. L, CLASSIC

LENOX| Zoro #: G1643941| Mfr #: 87922CLB134115

$61.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 13 ft. 6"Teeth per Inch: 6/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643941 Mfr #: 87922CLB134115
Tooth Type: VariableLength: 13 ft. 6"
Teeth per Inch: 6/10Grade: Classic Style
For Use With: Band SawsItem: Band Saw Blade
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalWidth: 1"
Application: Multi Purpose CuttingCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews