SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 13 ft. 6 In. L

LENOX| Zoro #: G2414657| Mfr #: 89486QPB134115

$59.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414657 Mfr #: 89486QPB134115
Item: Band Saw BladeTooth Type: Variable
Width: 1"Material: Bimetal
Thickness: 0.035"Length: 13 ft. 6"
Primary Saw Application: MetalGrade: QXP
For Use With: Band SawsApplication: Extreme Production Cutting
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 13 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Extreme Production Cutting

Reviews