Band Saw Blade, Bimetal, 13 ft. 6 In. L

LENOX |Zoro #: G2027121|Mfr #: 96114QPB134115

$68.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027121 Mfr #: 96114QPB134115
Tooth Type: VariablePrimary Saw Application: Metal
Item: Band Saw BladeMaterial: Bimetal
Application: Extreme Production CuttingLength: 13 ft. 6"
Teeth per Inch: 3/4Thickness: 0.035"
Grade: QXPWidth: 1"
Country of Origin (subject to change): United States

Product Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 13 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 3/4, Tooth Type Variable, Application Extreme Production Cutting

Product Reviews