Band Saw Blade, Bimetal, 14 ft. 6 In. L

LENOX| Zoro #: G0277663| Mfr #: 93733RPB144420

$73.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 14 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277663 Mfr #: 93733RPB144420
Tooth Type: VariableLength: 14 ft. 6"
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 5/8Item: Band Saw Blade
Application: Structurals, Tubing, Bundle CuttingPrimary Saw Application: Metal
Grade: RX+Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 14 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Material Bimetal, Grade RX+, For Use With Band Saws, Application Structurals, Tubing, Bundle Cutting

Reviews