Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 ft. 9"L x 3/4"W x 8/12 TPI Bi-Metal Band Saw Blade

  • Zoro #: G0515611
  • Mfr #: 72100CLB72360

$38.26

  • Tooth Type: Variable
  • Width: 3/4"
  • Grade: Classic Style
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lenox #72100CLB72360 Specifications

  • Zoro #: G0515611
  • Mfr #: 72100CLB72360
Tooth Type: Variable Width: 3/4"
Grade: Classic Style For Use With: Band Saws
Length: 7 ft. 9" Item: Band Saw Blade
Teeth per Inch: 8/12 Material: Bimetal
For Use With Saw Type: Band Saws Primary Saw Application: Metal
Thickness: 0.035" Application: Multi Purpose Cutting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from band saw blades that get the job done with no vibration, making it easier for you to get the precise cut you're looking for. Here is some additional information about Lenox Band Saw Blade. Length: 7 ft. 9", Width: 3/4", Material: Bimetal.

Reviews of Lenox #72100CLB72360