SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 3/4 In. W, CLASSIC

LENOX| Zoro #: G1687664| Mfr #: 79656CLB72362

$32.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 7 ft. 9"Teeth per Inch: 10/14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687664 Mfr #: 79656CLB72362
Tooth Type: VariableLength: 7 ft. 9"
Teeth per Inch: 10/14Grade: Classic Style
For Use With: Band SawsItem: Band Saw Blade
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalWidth: 3/4"
Application: Multi Purpose CuttingCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 7 ft. 9 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews