Band Saw Blade, Bimetal, 3/4 In. W

LENOX| Zoro #: G1882325| Mfr #: 87872CLB72360

$41.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882325 Mfr #: 87872CLB72360
Width: 3/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Multi Purpose Cutting
Tooth Type: VariableLength: 7 ft. 9"
Grade: Classic StyleThickness: 0.035"
Material: BimetalTeeth per Inch: 5/8
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Classic Style,Material Bimetal,Length 7 ft. 9 In.,Width 3/4 In.,Thickness 0.035 In.,Teeth per Inch 5/8,Tooth Type Variable,Application Multi Purpose Cutting

Reviews