SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 3/4 In. W

LENOX| Zoro #: G1107355| Mfr #: 89419TRB195945

$278.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: RegularLength: 19 ft. 6"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107355 Mfr #: 89419TRB195945
Tooth Type: RegularLength: 19 ft. 6"
Thickness: 0.035"For Use With: Band Saws
Width: 3/4"Material: Carbide
Teeth per Inch: 3Item: Band Saw Blade
Application: Versatile Carbide Tipped CuttingPrimary Saw Application: Metal
Grade: Tri-MasterCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Tri-Master,Material Carbide,Length 19 ft. 6 In.,Width 3/4 In.,Thickness 0.035 In.,Teeth per Inch 3,Tooth Type Regular,Application Versatile Carbide Tipped Cutting

Reviews