Band Saw Blade, Bimetal, 3/8 In. W

LENOX| Zoro #: G0769002| Mfr #: 52012D2B72375

$40.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: HookLength: 7 ft. 9-1/2"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769002 Mfr #: 52012D2B72375
Tooth Type: HookLength: 7 ft. 9-1/2"
Thickness: 0.035"For Use With: Band Saws
Width: 3/8"Material: Bimetal
Teeth per Inch: 4Item: Band Saw Blade
Application: Contour CuttingPrimary Saw Application: Metal
Grade: Diemaster 2Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Hook, Length 7 ft. 9-1/2 In., Width 3/8 In., Thickness 0.035 In., Teeth per Inch 4, Material Bimetal, Grade Diemaster 2, For Use With Band Saws, Application Contour Cutting

Reviews