Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 ft. 9"L x 3/8"W x 14/18 TPI Bi-Metal Band Saw Blade

  • Zoro #: G0495573
  • Mfr #: 80054D2B72360

$32.95

  • For Use With Saw Type: Band Saws
  • Teeth per Inch: 14/18
  • Grade: Diemaster 2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lenox #80054D2B72360 Specifications

  • Zoro #: G0495573
  • Mfr #: 80054D2B72360
For Use With Saw Type: Band Saws Teeth per Inch: 14/18
Grade: Diemaster 2 Primary Saw Application: Metal
Width: 3/8" Application: Contour Cutting
Item: Band Saw Blade For Use With: Band Saws
Length: 7 ft. 9" Tooth Type: Variable
Material: Bimetal Thickness: 0.025"
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carpenters, metal workers and woodworkers consider band saw blades to be one of the most critical and versatile tools in their shop. Here are some important details for the Band Saw Blade : LENGTH: 7 ft. 9", WIDTH: 3/8", MATERIAL: Bimetal

Reviews of Lenox #80054D2B72360