SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 3/8 In. W

LENOX| Zoro #: G2466597| Mfr #: 80058D2B72360

$31.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 7 ft. 9"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466597 Mfr #: 80058D2B72360
Tooth Type: VariableLength: 7 ft. 9"
Thickness: 0.025"For Use With: Band Saws
Width: 3/8"Material: Bimetal
Teeth per Inch: 10/14Item: Band Saw Blade
Application: Contour CuttingPrimary Saw Application: Metal
Grade: Diemaster 2Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 7 ft. 9 In., Width 3/8 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, Application Contour Cutting

Reviews