Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7 ft. 9"L x 5/8"W x 10/14 TPI Bi-Metal Band Saw Blade
  • Zoro #: G0273716
  • Mfr #: 41632RPB72360
$54.07
  • Length: 7 ft. 9"
  • Teeth per Inch: 10/14
  • For Use With Saw Type: Band Saws
See full product details
This item ships free.

Lenox #41632RPB72360 Specifications

  • Zoro #: G0273716
  • Mfr #: 41632RPB72360
Length: 7 ft. 9" Teeth per Inch: 10/14
For Use With Saw Type: Band Saws For Use With: Band Saws
Tooth Type: Variable Application: Structurals, Tubing, Bundle Cutting
Thickness: 0.032" Item: Band Saw Blade
Primary Saw Application: Metal Width: 5/8"
Material: Bimetal Package Quantity: 1
Grade: RX+ Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Because band saw blades are critical for making curved cuts in wood, they often need to be replaced when damaged or dull. Here are some important details for Lenox Band Saw Blade. Length: 7 ft. 9", Width: 5/8", Material: Bimetal.

Reviews of Lenox #41632RPB72360