SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Carbide, 1-1/4 In. W

LENOX| Zoro #: G2451172| Mfr #: 45126TRB113505

$300.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: RegularWidth: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451172 Mfr #: 45126TRB113505
Item: Band Saw BladeTooth Type: Regular
Width: 1-1/4"Material: Carbide
Thickness: 0.042"Length: 11 ft. 6"
Primary Saw Application: MetalGrade: Tri-Master
For Use With: Band SawsApplication: Versatile Carbide Tipped Cutting
Teeth per Inch: 3Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Tri-Master, Material Carbide, Length 11 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3, Tooth Type Regular, Application Versatile Carbide Tipped Cutting

Reviews