KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Carbide, 1-1/4 In. W

LENOX| Zoro #: G0833847| Mfr #: 49789TRB113505

$333.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833847 Mfr #: 49789TRB113505
Width: 1-1/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Versatile Carbide Tipped Cutting
Tooth Type: VariableLength: 11 ft. 6"
Grade: Tri-MasterThickness: 0.042"
Material: CarbideTeeth per Inch: 3/4
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Tri-Master,Material Carbide,Length 11 ft. 6 In.,Width 1-1/4 In.,Thickness 0.042 In.,Teeth per Inch 3/4,Tooth Type Variable,Application Versatile Carbide Tipped Cutting

Reviews