KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Carbide, 1 In. W

LENOX| Zoro #: G1704437| Mfr #: 45019TRB123810

$208.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704437 Mfr #: 45019TRB123810
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Versatile Carbide Tipped Cutting
Tooth Type: RegularLength: 12 ft. 6"
Grade: Tri-MasterThickness: 0.035"
Material: CarbideTeeth per Inch: 3
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Regular, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 3, Material Carbide, Grade Tri-Master, For Use With Band Saws, Application Versatile Carbide Tipped Cutting

Reviews