Lenox Bandsaw Blades
Lenox Diemaster 2Â CTL Bandsaw Blade 14' 11" Long x 3/8" Wide, 10/14 TPI x 0.025 Thick
- Zoro #: G405625065
- Mfr #: 84026D2B144545
Hover or click to zoom Tap to zoom
$129.97
Subtotal: $129.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox Bandsaw Blades
- MFR #84026D2B144545
- Zoro #G405625065
- Country of OriginUnited States
- Category Band Saw Blades
Description
Lenox diemaster 2 ctl bandsaw blade 14' 11" long x 3/8" wide, 14/18 tpi x 0.025 thick engineered for contour cutting features: faster cutting with m-42 high speed steel tooth edge runs at twice the speed of carbon blades for faster, easier cutting longer blade life lasts 10 times longer than carbon blades for general purpose hand-fed applications tool and die shops, machine shops, maintenance facilities made with cobalt high speed steel tooth edge combined with a durable spring steel backing material. This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades. cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Lenox Bandsaw Blades #84026D2B144545
Explore more
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 11' 1" Long x 3/4" Wide, 14 TPI x 0.035 Thick 79941CLB113380
- LENOX BANDSAW BLADES Lenox Tri-Master CTL Bandsaw Blade 12' 1-1/2" Long x 1/2" Wide, 3 TPI x 0.025 Thick 27186TRB123695
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 10' 10-1/2" Long x 3/4" Wide, 6/8 TPI x 0.035 Thick 34448CLB103315
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 7' 5-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick 82321D2B72275
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 7' 10-1/4" Long x 1/2" Wide, 14 TPI x 0.035 Thick 1765224
- LENOX BANDSAW BLADES Lenox Classic® CTL Bandsaw Blade 6' 10" Long x 3/4" Wide, 18 TPI x 0.035 Thick 92750CLB62085
- LENOX BANDSAW BLADES Lenox Master-Grit Carbide Bandsaw Blade 7' 9" x 3/4" Gulleted Coarse 50560MGB72360
- LENOX BANDSAW BLADES Lenox Master-Grit Carbide Bandsaw Blade 11' 1" x 1/2" Continuous Medium 70336MGB113380
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 9' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick 1814503
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430387
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 13626D2B92770
- Lenox Bandsaw Blades Band Saw Blades