Lenox Bandsaw Blades
Lenox Diemaster 2® CTL Bandsaw Blade 5' 4-1/2" Long x 1/2" Wide, 6 TPI x 0.025 Thick
- Zoro #: G805625160
- Mfr #: 12884D2B51638
Hover or click to zoom Tap to zoom
$50.84
Subtotal: $50.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox Bandsaw Blades #12884D2B51638 Specifications
- Zoro #: G805625160
- Mfr #: 12884D2B51638
- Country of Origin (subject to change): United States
Description
Lenox diemaster 2 ctl bandsaw blade 5' 4-1/2" long x 1/2" wide, 6 tpi x 0.025 thick engineered for contour cutting features: faster cutting with m-42 high speed steel tooth edge runs at twice the speed of carbon blades for faster, easier cutting longer blade life lasts 10 times longer than carbon blades for general purpose hand-fed applications tool and die shops, machine shops, maintenance facilities made with cobalt high speed steel tooth edge combined with a durable spring steel backing material. This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades. cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Lenox Bandsaw Blades #12884D2B51638
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
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 12' 6" Long x 1/2" Wide, 10 TPI x 0.035 Thick 80348D2B123810
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 11' 6" Long x 1" Wide, 6/10 TPI x 0.035 Thick 87902CLB113505
- LENOX BANDSAW BLADES Lenox Diemaster 2Â Bi-Metal Bandsaw Coil, 100' Long, 0.5"W, 14 TPI, .025" Thick 1012D2C12127
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 9' 8" Long x 3/4" Wide, 8/12 TPI x 0.035 Thick 85441CLB92945
- LENOX BANDSAW BLADES Lenox Neo-Type CTL Bandsaw Blade 9' 6" Long x 3/4" Wide, 10 TPI x 0.032 Thick 90982NEB92895
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 7' 8-1/2" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick 52338D2B72350
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 9' Long x 1" Wide 3/4 TPI x 0.035 Thick 76978CLB92745
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 13' 1-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick 1850901
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 9' 11-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick 1792843
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 69331D2B31145
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 5-8 TPI 333-258144.000
- Lenox Bandsaw Blades Power Saw Blades