Lenox Bandsaw Blades
Lenox Diemaster 2® CTL Bandsaw Blade 7' 8-1/2" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick
- Zoro #: G505625347
- Mfr #: 52338D2B72350
Hover or click to zoom Tap to zoom
$83.74
Subtotal: $83.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox Bandsaw Blades #52338D2B72350 Specifications
- Zoro #: G505625347
- Mfr #: 52338D2B72350
- Country of Origin (subject to change): United States
Description
Lenox diemaster 2 ctl bandsaw blade 7' 8-1/2" long x 3/8" wide, 10/14 tpi x 0.025 thick engineered for contour cutting features: faster cutting with m-42 high speed steel tooth edge runs at twice the speed of carbon blades for faster, easier cutting longer blade life lasts 10 times longer than carbon blades for general purpose hand-fed applications tool and die shops, machine shops, maintenance facilities made with cobalt high speed steel tooth edge combined with a durable spring steel backing material. This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades. cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Lenox Bandsaw Blades #52338D2B72350
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
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 14' 6" Long x 1/2" Wide, 6/10 TPI x 0.025 Thick 80290D2B144420
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 7' 9" Long x 1/2" Wide, 14 TPI x 0.025 Thick 85877D2B72360
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 12' 6-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick 83878CLB123825
- LENOX BANDSAW BLADES Lenox Tri-Master CTL Bandsaw Blade 9' 6" Long x 3/4" Wide, 3 TPI x 0.035 Thick 35630TRB92895
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 12' 4" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick 80268D2B123760
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 13' 5" Long x 3/8" Wide, 10/14 TPI x 0.025 Thick 52295D2B134090
- LENOX BANDSAW BLADES Lenox Classic Pro„¢ CTL Bandsaw Blade 10' 10-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick 1792849
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 13' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick 1792874
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 9' Long x 1" Wide 3/4 TPI x 0.035 Thick 76978CLB92745
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 451207
- LENOX Band Saw Blade, 25 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1852261
- Lenox Bandsaw Blades Power Saw Blades