Lenox Bandsaw Blades
Lenox Diemaster 2® CTL Bandsaw Blade 9' 5" Long x 1/2" Wide, 14 TPI x 0.025 Thick
- Zoro #: G505625354
- Mfr #: 52816D2B92870
Hover or click to zoom Tap to zoom
Help us improve our
product images
$91.00
Subtotal: $91.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox Bandsaw Blades #52816D2B92870 Specifications
- Zoro #: G505625354
- Mfr #: 52816D2B92870
- Country of Origin (subject to change): United States
Description
Lenox diemaster 2 ctl bandsaw blade 9' 5" long x 1/2" wide, 18 tpi x 0.025 thick engineered for contour cutting features: faster cutting with m-42 high speed steel tooth edge runs at twice the speed of carbon blades for faster, easier cutting longer blade life lasts 10 times longer than carbon blades for general purpose hand-fed applications tool and die shops, machine shops, maintenance facilities made with cobalt high speed steel tooth edge combined with a durable spring steel backing material. This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel blades. cuts hard woods and all metals, from mild through stainless steel when used at the proper blade speeds.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Lenox Bandsaw Blades #52816D2B92870
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 12' 8" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick 80281D2B123860
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 9' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick 69067CLB92895
- LENOX BANDSAW BLADES Lenox Flex Back Carbon Band Saw Coil, 100' Long, 0.75"W, 6 TPI, .032" Thick 5332FLC3419
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 8' Long x 1/2" Wide, 4 TPI x 0.025 Thick 19513D2B82440
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 11' 3" Long x 1/2" Wide, 10 TPI x 0.035 Thick 96651D2B113430
- LENOX BANDSAW BLADES Lenox Diemaster 2® Bi-Metal Bandsaw Coil, 100' Long, 0.5"W, 8/12 TPI, .025" Thick 1605D2C12127
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 19' 5" Long x 1" Wide 2/3 TPI x 0.035 Thick 1814639
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 11' Long x 1" Wide 5/8 TPI x 0.035 Thick 1792721
- LENOX BANDSAW BLADES Lenox Master-Grit Carbide Bandsaw Blade 9' 6" x 1" Continuous Medium 67940MGB92895
- SUPERCUT 137-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 530490
- LENOX Band Saw Blade, 4 ft. 3-1/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1791718
- Lenox Bandsaw Blades Band Saw Blades