BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cutting Oil, 1 gal, Bottle, BAND-ADE

LENOX| Zoro #: G2281474| Mfr #: 68004

$31.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: No Sulphur, Silicone and Non CarcinogenicContainer Type: BottleCutting Fluid Sub-Category: Cutting Oils
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281474 Mfr #: 68004
Features: No Sulphur, Silicone and Non CarcinogenicContainer Type: Bottle
Cutting Fluid Sub-Category: Cutting OilsStandards: No Chlorine, Sulphur, Silicone And Non Carcinogenic
Green Certification or Other Recognition: Biodegradable Products Institute CertifiedColor: Amber
Size: 1 gal.Specific Gravity: 1.0
pH Value: 8.8 to 9.5Item: Cutting Oil
Application: Band Sawing, Circular Sawing, Drilling, MillingFragrance: Petroleum
Country of Origin (subject to change): United States

Description

Cutting Oils, Semi-Synthetic Cutting Oil, Chlorine-Free, 1 gal., Bottle, Amber, Fragrance Petroleum, Specific Gravity 1.0, pH Value 8.8 to 9.5, Band Sawing, Circular Sawing, Drilling, Milling, Features No Sulphur, Silicone and Non Carcinogenic, No Chlorine, Sulphur, Silicone And Non Carcinogenic

Reviews