SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cutting Oil, 1 gal, Bottle

LENOX| Zoro #: G1653041| Mfr #: 68024

$86.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: No Sulphur, Silicone and Non CarcinogenicCutting Fluid Sub-Category: Cutting OilsSpecific Gravity: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653041 Mfr #: 68024
Features: No Sulphur, Silicone and Non CarcinogenicCutting Fluid Sub-Category: Cutting Oils
Specific Gravity: 1.0Container Type: Bottle
Standards: No Chlorine, Sulphur, Silicone And Non CarcinogenicApplication: Band and Circular Sawing, Drilling, Tapping, Milling, Grinding
Fragrance: Mild odorGreen Certification or Other Recognition: Biodegradable Products Institute Certified
Color: Clear BlueItem: Cutting Oil
Size: 1 gal.Viscosity: 26.02 cSt
Flash Point: 290 Degrees FCountry of Origin (subject to change): United States

Description

Cutting Oils, Cutting Oil, Chlorine Free, Silicone Free, Sulfur Free, 1 gal., Jug, Clear Blue, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 290 Degrees F, Viscosity 26.02 cSt, Band and Circular Sawing, Drilling, Tapping, Milling, Grinding, No Chlorine, Sulphur, Silicone And Non Carcinogenic, For Use With Steels and non-ferrrrous metals, Physical Form Liquid, Base Oil Synthetic

Reviews