20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Band-Ade ® Cutting Oil 5 Gal., Chlorine Free

LENOX | Zoro #: G1436793 | Mfr #: 68003

$118.95 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Lenox #68003 Specifications

Zoro #: G1436793 Manufacturer #: 68003
pH Value: 8.8 to 9.5 Container Style: Carboy
Container Type: Carboy Base Oil: Semi-Synthetic
Features: No Sulphur, Silicone and Non Carcinogenic Cutting Fluid Sub-Category: Cutting Oils
Application: Band Sawing, Circular Sawing, Drilling, Milling Size: 5 gal.
Container Size: 5 gal. Color: Amber
Specific Gravity: 1.0 Standards: No Chlorine, Sulphur, Silicone And Non Carcinogenic
Fluid Type: Chlorine Free Fluid Properties: Chlorine Free, Silicone Free, Sulfur Free
Physical Form: Liquid Item: Cutting Oil
Fragrance: Petroleum Country of Origin (subject to change): United States

Description

Cutting Oils, Cutting Oil, Chlorine Free, Silicone Free, Sulfur Free, 5 gal., Carboy, Amber, Fragrance Petroleum, Specific Gravity 1.0, pH Value 8.8 to 9.5, Band Sawing, Circular Sawing, Drilling, Milling, No Chlorine, Sulphur, Silicone And Non Carcinogenic, For Use With Ferrous & non-ferrous metals, Physical Form Liquid, Base Oil Semi-Synthetic

Reviews of Lenox #68003