Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cutting Oil, 55 gal, Drum

  • Zoro #: G2132621
  • Mfr #: 68001

$1,386.80

  • For Use With: Ferrous & non-ferrous metals
  • Fragrance: Petroleum
  • Fluid Type: Chlorine Free
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lenox #68001 Specifications

  • Zoro #: G2132621
  • Mfr #: 68001
For Use With: Ferrous & non-ferrous metals Fragrance: Petroleum
Fluid Type: Chlorine Free Container Type: Drum
Application: Band Sawing, Circular Sawing, Drilling, Milling Standards: No Chlorine, Sulphur, Silicone And Non Carcinogenic
Cutting Fluid Sub-Category: Cutting Oils Physical Form: Liquid
Container Style: Drum Green Certification or Other Recognition: Biodegradable Products Institute Certified
Color: Amber Features: No Sulphur, Silicone and Non Carcinogenic
Size: 55 gal. Fluid Properties: Chlorine Free, Silicone Free, Sulfur Free
pH Value: 8.8 to 9.5 Item: Cutting Oil
Container Size: 55 gal. Specific Gravity: 1.0
Base Oil: Semi-Synthetic Series: Band-Ade(R)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cutting Oils, Cutting Oil, Chlorine Free, Silicone Free, Sulfur Free, 55 gal., Drum, Amber, Fragrance Petroleum, Specific Gravity 1.0, pH Value 8.8 to 9.5, Band Sawing, Circular Sawing, Drilling, Milling, No Chlorine, Sulphur, Silicone And Non Carcinogenic, For Use With Ferrous & non-ferrous metals, Physical Form Liquid, Base Oil Semi-Synthetic, Series Band-Ade(R)

Reviews of Lenox #68001