SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Folding Locking Utility Knife, 6 1/8 In

LENOX| Zoro #: G0459505| Mfr #: 10771

$13.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Position: MultipleOverall Width: 1-1/8"Number of Blades: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459505 Mfr #: 10771
Position: MultipleOverall Width: 1-1/8"
Number of Blades: 1Includes: -
Application: For Cutting and StrippingHandle Type: Ergonomic
Item: Folding Locking Utility KnifeBlade Change: Push Button
Handle Color: White/BlackBlade Material: Steel
Features: Secure Locking Mechanism, Bottle Opener, Screwdriver and Pipe ReamerOverall Length: 6-1/8"
Blade Type: UtilityNumber of Blades Included: 1
Overall Thickness: 3/4"Handle Material: Rubber
Stores: No StorageCountry of Origin (subject to change): China

Description

Folding Locking Utility Knife, Application , Overall Length 6-1/8 In., Overall Width 1-1/8 In., Overall Thickness 3/4 In., Multiple Position, Handle Color White/Black, Handle Type Ergonomic, Handle Material Rubber, Blade Change Push Button, Blade Type Utility, Blade Material Steel, Features Secure Locking Mechanism, Bottle Opener, Screwdriver and Pipe Reamer, Stores No Storage, Number of Blades 1, Number of Blades Included 1, Includes -

Reviews