PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hacksaw Blade, 12In, 24TPI, Bi-Metal, PK10

LENOX| Zoro #: G0367857| Mfr #: 20145-V224HE

$13.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 0.023Length (In.): 12Item: Hacksaw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367857 Mfr #: 20145-V224HE
Thickness (In.): 0.023Length (In.): 12
Item: Hacksaw BladeMaterial: Bi-metal
Width (In.): 1/2Package Quantity: 10
Application: Most Metals Including Un-Hardened Tool Steel And StainlessTeeth per Inch: 24
Type: Tuff ToothCountry of Origin (subject to change): United States

Description

Hacksaw Blades, Hand Saw Application Metal, Hacksaw Blade, Bi-Metal, Blade Length 12 In., 24 Teeth per Inch, Blade Width 1/2 In., Blade Thickness 0.023 In., Nonsparking No, Package Quantity 10

Reviews