Lenox
Hacksaw Blade 24 Teeth x 10,100 UNT, PK4
- Zoro #: G502457040
- Mfr #: 20111024HE
Hover or click to zoom Tap to zoom
Key Features
- Item: Hacksaw Blade 24 Teeth x 10,100 UNT,PK4
$531.84
Subtotal: $531.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #20111024HE Specifications
- Zoro #: G502457040
- Mfr #: 20111024HE
- Item: Hacksaw Blade 24 Teeth x 10,100 UNT,PK4
- Country of Origin (subject to change): United States
Description
Hacksaw Blade 24 Teeth x 10,100 UNT,PK4
Reviews of Lenox #20111024HE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPI S024HE
- LENOX HACKSAW 12"" HI-TENSION 12132HT50
- LENOX Hacksaw Blade, 12In, 24TPI, Bi-Metal, PK10 20145-V224HE
- LENOX LITEWT HACKSAW 12"" LENOX 1213188300
- LENOX COMPACT HACKSAW 12"" LNX 20975975
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPI S224HE
- LENOX Blade Hacksaw 10Pk 12In 32Tpi 20146V232HE
- ROBERT BOSCH TOOL TUBULAR HACKSAW 10'/12' SLEEVE VA48111
- CENTURY DRILL & TOOL Hacksaw Blade 12" X 24T Teeth Per Inch-High Speed Steel 4338
- LENOX HACKSW MM-BD 12""24T 100P 20117224HE
- FEIN Blade, PK2 63903073011
- Lenox Cutting and Shaping Tools