Lenox

Hole Saw, 7/8" dia. Saw

Lenox Hole Saw, 7/8" dia. Saw 1772429
Hover or click to zoom Tap to zoom
  • Tooth Material: Bi-Metal
  • Max. Cutting Depth: 1 7/8 in
  • Arbor Design: Included
  • Teeth per Inch: 4/5
  • Primary Material Application: Metal and Wood
  • Materials Cut: Ferrous Metals, Nail Embedded Wood, Plastic, Wood
  • Impact Rated: No
  • Item: Hole Saw
See full product details
$11.92

Subtotal: $11.92

Lenox #1772429 Specifications

  • Tooth Material: Bi-Metal
  • Max. Cutting Depth: 1 7/8 in
  • Arbor Design: Included
  • Teeth per Inch: 4/5
  • Saw Dia.: 7/8 in
  • Primary Material Application: Metal and Wood
  • Materials Cut: Ferrous Metals, Nail Embedded Wood, Plastic, Wood
  • Impact Rated: No
  • Item: Hole Saw
  • Country of Origin (subject to change): United States

Description

Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No

Reviews of Lenox #1772429

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.