Lenox Saw Nozzle

LENOX |Zoro #: G2185364|Mfr #: 68844

$104.65 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2185364 Mfr #: 68844
Length (In.): -Line: -
Application: -Type: -
Capacity: -Includes: 3 Spray Outlets
Characteristics: Micronizer Full Line UnitsItem: Flood Coolant Nozzle
Country of Origin (subject to change): United States

Product Description

Lenox Saw Nozzle

Product Reviews

Save 15% when you sign up for Z-mail.