Skip to Main Content
customer-service Help

Micronizer Jr

Lenox Micronizer Jr 68161
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$556.71
  • Item: Mist Coolant System
  • Type: -
  • Number of Lines: 1
See full product details
This item ships free.
Total: $556.71

Lenox #68161 Specifications

  • Item: Mist Coolant System
  • Type: -
  • Number of Lines: 1
  • Control Type: Manual Knob
  • Air Inlet (In.): 1/4 NPT
  • Air Inlet Pressure (PSI): 40 - 90
  • Filter Element: Yes
  • Sight Material: -
  • Seals: -
  • Application: For Band Saw Blades 1 in And Smaller
  • Valves: -
  • Features: Portable Design
  • Coolant Hose Inside Dia.: 1/4 in
  • Dispenser Mount Type: Magnetic-Mount
  • Inlet Thread Type: NPT
  • Nozzle Material: Copper
  • Coolant Compatibility: Semi-Synthetic
  • Control Mode: Manual Knob
  • Includes: 37 oz Reservoir, 6 ft x 1/4 in Tubing, Copper Nozzle, Shut-Off Valve
  • Compatible with Product Type: Smaller Band Saw Machines and Other Machine Tools
  • System Mount Type: Magnetic-Mount
  • Number of Siphon Lines Included: 1
  • Reservoir Capacity: 37 oz
  • Coolant Hose Length: 6 ft
  • Inlet Thread Size: 1/4 in
  • Nozzle Type: Copper
  • Compatible with Brand: Band-Ade
  • Min. Operating Air Pressure: 40 psi
  • Max. Operating Pressure: 90 psi
  • Control Valve Type: Shut-Off Valve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mist Coolant System, Coolant Compatibility Semi-Synthetic, Max. Operating Pressure 90 psi, NPT, Reservoir Capacity 37 oz, Control Mode Manual Knob, Nozzle Type Copper

Restrictions and Compliance

Hazardous material

Reviews of Lenox #68161