Micronizer Jr

LENOX |Zoro #: G0479787|Mfr #: 68258

$292.87 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0479787 Mfr #: 68258
Filter Element: YesItem: Lubricant Applicator
Control Type: Manual KnobAir Inlet (In.): 1/4 NPT
Features: 7 oz Reservoir With Flex Nozzle, Shut Off Valve, Mounting Magnet, 6 Feet Of 1/8" Air Line TubingSeals: -
Valves: Manual Air Shut OffType: -
Number of Lines: 1Application: For Band Saw Blades 1" And Smaller
Sight Material: -Air Inlet Pressure (PSI): 40 - 90
Country of Origin (subject to change): China

Product Description

Micronizer Jr

Product Reviews

Save 15% when you sign up for Z-mail.