SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Offset Snips, Right, 9-1/2 In

LENOX| Zoro #: G0285957| Mfr #: 22207

$19.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: GreenSafety Latch: YesCutting Action: Right
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285957 Mfr #: 22207
Handle Color: GreenSafety Latch: Yes
Cutting Action: RightMetal Gauge: 18 Mild/22 Stainless Steel
Material: Forged and Stamped 1074 HCSCutting Length: 1-1/4"
Overall Length: 9-1/2"Handle Design: Ergonomic Grip
Cutting Edge: NonserratedItem: Offset Snip
Country of Origin (subject to change): China

Description

Metal Cutting Snips, Offset Snip, Cutting Action Right, Overall Length 9-1/2 In., Cutting Length 1-1/4 In., Handle Color Green, Metal Gauge 18 Mild/22 Stainless Steel, Cutting Edge Nonserrated, Safety Latch Yes, Handle Design Ergonomic Grip, Material Forged and Stamped 1074 HCS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews