20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Pipe Cutter, Plastic, CPVC, PVC

LENOX | Zoro #: G3186416 | Mfr #: 12124R2

$103.14 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Lenox #12124R2 Specifications

Zoro #: G3186416 Manufacturer #: 12124R2
Replacement Wheel: Mfr. No.12128R2B Features: High-CarbonSteel Blade, One-Handed Operation; Specifically Designed Jaw
Cutting Action: Ratcheting Cuts: Plastic, CPVC, PVC
Body Material: Aluminum Cutting Capacity: 2-3/8"
Overall Length: 12-1/2" Item: Pipe Cutter
Blade Material: Steel Includes: Lenox 12124R2 R2 Plastic Tubing Cutters
Replacement Chain: - Country of Origin (subject to change): Taiwan, Province of China

Description

Determine what your cutting capacity is, then find the tube or pipe cutter that suits your ergonomics and the job. Here is some additional information about Lenox Pipe Cutter. Body Material: Aluminum.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Lenox #12124R2