Lenox
6 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 26 UNT, PK4
Mfr # 20514B6066R
Zoro # G902450306
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Teeth per Inch 6
- Material Bi-Metal
- Height 0.062 in
- Back Straight Back
Explore More Products
- LENOX Lenox 2014224 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge 2014224
- LENOX 12" L x 10 TPI Metal Cutting Steel Reciprocating Saw Blade 20183B12110R
- LENOX Recip Swbld 10/14Tpi 25P 20491B110R
- LENOX RECIP BLADE DMND GRIT 9"" 1766338
- LENOX 12" L x 10 TPI Metal Cutting Steel, Cobalt Reciprocating Saw Blade 2018212110R
- LENOX 4" L x 14 TPI Metal Cutting Tin Coated Bi-Metal Reciprocating Saw Blade 21066414GR
- LENOX Reciprocating Saw Blade, 9in, 5pk 121029W6R
- LENOX Blade Recip 8X3/4 18T 20563S818R
- LENOX LENOX 22754OSB818R Metal Cutting Reciprocating Saw Blade 18 TPI 8x34x035 50pack 22754OSB818R
- IRWIN Lenox Gold 12 in. Bi-Metal Reciprocating Saw Blade 10 TPI 5 pk 2110012110GR
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) 48-00-5091
- Lenox Reciprocating Saw Blades