October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

12"L x 14 TPI Metal Cutting Bi-Metal Reciprocating Saw Blade, 5PK

  • Zoro #: G4927885
  • Mfr #: 2110112114GR

$26.09 ($5.22/unit)

Details
  • Application: Metal Cutting
  • Item: Reciprocating Saw Blade
  • Back: Straight
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lenox #2110112114GR Specifications

  • Zoro #: G4927885
  • Mfr #: 2110112114GR
Application: Metal Cutting Item: Reciprocating Saw Blade
Back: Straight Material: Bi-metal
Package Quantity: 5 Teeth per Inch: 14
Shank: 1/2" Universal Height: 1"
For Use With Saw Type: Reciprocating Saws Number of Cutting Edges: 1
Length: 12" Primary Saw Application: Metal
Country of Origin (subject to change): United States

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per Inch 14, Length 12 In., Material Bi-Metal, Height 1 In., Back Straight, Shank 1/2 In. Universal, Number of Cutting Edges 1, Application Metal Cutting, Package Quantity 5

Reviews of Lenox #2110112114GR