6" L Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G0363316| Mfr #: 20173B6114R

$74.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0363316 Mfr #: 20173B6114R
Material: Bi-MetalShank: 1/2" Universal
Item: Reciprocating Saw BladeApplication: Extreme Metal Cutting
Teeth per Inch: 14Length: 6"
Height: 1"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application Extreme Metal Cutting, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.