6" L Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G2455625| Mfr #: 20175B6118R

$80.83 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455625 Mfr #: 20175B6118R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Extreme Metal CuttingShank: 1/2"
Teeth per Inch: 18Length: 6"
Height: 1"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Width 1 In., Length 6 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In. Universal, Application Extreme Metal Cutting, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.