Lenox
6" L x 10 TPI Metal Cutting Steel, Cobalt Reciprocating Saw Blade
Mfr # 201706110R
Zoro # G1055074
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Teeth per Inch 10
- Primary Saw Application Metal
- Material Steel, Cobalt
- Back Straight
Explore More Products
- LENOX Reciprocating Saw Blade, 25PK 20177B9110R
- LENOX 6" L x 6 TPI Demolition Cutting Steel Reciprocating Saw Blade 20514B6066R
- LENOX 6" L x 0.7143 TPI General Purpose Cutting Bi-metal 20592650R
- LENOX 12" L x 0.75 TPI Bi-metal Reciprocating Saw Blade 1954463
- LENOX 9" L x 6 TPI Nail Embedded Wood Cutting Bi-metal 20598966R
- LENOX 8" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 21519814R
- LENOX Lenox Lazer CT 2014212 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge, Bi-Metal 2014212
- LENOX 6 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 22765OSB6118R
- LENOX Band Saw Blade, Bi-Metal, 14 ft. L, 1" W 87932
- DIABLO 9" L x 0.5714 TPI General Purpose Cutting Coated Bi-Metal DS0914BGP5
- IRWIN LENOX METALWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 5 pk 201789114R
- Lenox Reciprocating Saw Blades