9" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1019085| Mfr #: 201726114R

$14.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019085 Mfr #: 201726114R
Item: Reciprocating Saw BladeShank: 1/2"
Application: Structural Steel and Pipe 3/32 to 3/8"Teeth per Inch: 14
Material: Steel, CobaltLength: 6"
Height: 1"Primary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Width 1 In., Length 6 In., Teeth per Inch 14, Material Steel, Cobalt, Back Straight, Shank 1/2 In. Universal, Application Structural Steel and Pipe 3/32 to 3/8 In., Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.