9" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0662487| Mfr #: 201939108R

$26.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662487 Mfr #: 201939108R
Item: Reciprocating Saw BladeShank: 1/2"
Application: Thick Steel SectionsTeeth per Inch: 8
Length: 9"Height: 1"
Primary Saw Application: MetalBack: Straight
Material: Steel, CobaltCountry of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade,Width 1 In.,Length 9 In.,Teeth per Inch 8,Material Steel, Cobalt,Back Straight,Shank 1/2 In. Universal,Application Thick Steel Sections,Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.