9" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1601485| Mfr #: 201769110R

$17.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601485 Mfr #: 201769110R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Extreme Metal CuttingShank: 1/2"
Teeth per Inch: 10Primary Saw Application: Metal
Back: StraightLength: 9"
Height: 1"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 9 In., Teeth per Inch 10, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application Extreme Metal Cutting, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.