9" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1286214| Mfr #: 201809118R

$23.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286214 Mfr #: 201809118R
Primary Saw Application: MetalMaterial: Steel, Cobalt
Teeth per Inch: 18Back: Straight
Item: Reciprocating Saw BladeLength: 9"
Application: Structural Steel and Pipe 1/16 to 1/4"Shank: 1/2" Universal
Height: 1"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 9 In., Teeth per Inch 18, Material Steel, Cobalt, Back Straight, Shank 1/2 In., Height 1 In., Application Structural Steel and Pipe 1/16 to 1/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.