10TPI Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G0911775| Mfr #: 21064610GR

$12.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911775 Mfr #: 21064610GR
Item: Reciprocating Saw BladeMaterial: Tin Coated Bi-Metal
Shank: 1/2"Application: Wood/Metal Cutting
Teeth per Inch: 10Primary Saw Application: Metal
Back: CurvedLength: 6"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 10, Material Tin Coated Bi-Metal, Back Curved, Shank 1/2 In., Height 3/4 In., Application Wood/Metal Cutting, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.