JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

12" L Reciprocating Saw Blade, PK2

LENOX| Zoro #: G1649191| Mfr #: 20500106R

$8.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649191 Mfr #: 20500106R
Shank: 1/2"Item: Reciprocating Saw Blade
Application: Demolition, Nail Embedded WoodTeeth per Inch: 6
Primary Saw Application: General PurposeBack: Tapered
Material: Bi-MetalLength: 12"
Height: 7/8"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 12 In., Teeth per Inch 6, Material Bi-Metal, Back Tapered, Shank 1/2 In., Height 7/8 In., Application Demolition, Nail Embedded Wood, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.