12" L Reciprocating Saw Blade, 25 pk.

LENOX| Zoro #: G0671167| Mfr #: 20495B156R

$92.62 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0671167 Mfr #: 20495B156R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Wood, Nail Embedded WoodShank: 1/2"
Teeth per Inch: 6Primary Saw Application: Nail Embedded Wood
Back: StraightLength: 12"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Nail Embedded Wood, Length 12 In., Teeth per Inch 6, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Wood, Nail Embedded Wood, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.