12" L Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G1380373| Mfr #: 20583110R

$25.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380373 Mfr #: 20583110R
Item: Reciprocating Saw BladeMaterial: Bi-Metal
Application: Nail Embedded Wood, Composites, Plastics, Pipe, Carbon Steel, Stainless Steel 1/8 to 1/4"Shank: 1/2"
Teeth per Inch: 10/14Primary Saw Application: General Purpose
Back: StraightLength: 12"
Height: 3/4"Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 12 In., Teeth per Inch 10/14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application Nail Embedded Wood, Composites, Plastics, Pipe, Carbon Steel, Stainless Steel 1/8 to 1/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.