14TPI Reciprocating Saw Blade, 5 pk.

LENOX| Zoro #: G2062873| Mfr #: 614G

$13.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Curved
Application: Thick Metal Cutting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062873 Mfr #: 614G
Item: Reciprocating Saw BladeBack: Curved
Application: Thick Metal CuttingHeight: 3/4"
Length: 6"Shank: 1/2" Universal
Material: Tin Coated Bi-MetalTeeth per Inch: 14
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade,Width 3/4 In.,Length 6 In.,Teeth per Inch 14,Material Tin Coated Bi-Metal,Back Straight,Shank 1/2 In. Universal,Application Thick Metal Cutting,Package Quantity 5

Reviews